Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 72H 25D P475S-ST

Gondola Wall Display Starter, Black 48W 72H 25D (Discontinued)

  • Mfr # P475S-ST
  • Zoro # G714594908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475S-ST
Zoro #
G714594908
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Opt for Excellence with Lozier Gondola Retail Shelving Choose Lozier Black Gondola Shelving for top-tier retail solutions that blend aesthetic appeal with practical functionality. Our shelving units are designed to maximize your retail space and enhance product visibility, ensuring a superior shopping experience. Benefit from our large order discounts and expert design services to create an environment that stands out from the competition.Get professional layout advice at no cost with our free store design service. Implement DGS Retail Lozier Gondola Shelving to revolutionize your retail environment.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.