Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 78H 13D P413S-ST

Gondola Wall Display Starter, Black 48W 78H 13D (Discontinued)

  • Mfr # P413S-ST
  • Zoro # G914595019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P413S-ST
Zoro #
G914595019
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
16 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Stock Gondola Displays Free Shipping This black gondola shelving unit is a versatile stock retail store fixture that can be used for a variety of purposes. Made out of steel with a black finish, it is durable and easy to maintain. The matching black pegboard panels provide a sturdy backdrop for displaying merchandise. The Lozier black metal gondola shelves are sold separately and have a weight capacity of 500 lbs each, making them ideal for holding heavy items such as wine bottles. The total weight capacity of the unit is 1250 lbs. The display can be bought in starter and add-on units, which can be connected to form any length store aisle. This makes it a great option for convenience stores, liquor stores, grocery and other retail establishments. These units assemble in minutes with no tools required. DGS Retail offers free shipping on all orders over $99. Additionally, with a variety of widths, heights and base depths available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • BUY WITH EASE - Begin with a starter unit and easily add sections to tailor the length and shape of your aisles to your store.
  • • QUICK SETUP - Assemble your shelving quickly with no tools required, making installation a breeze.
  • • MODERN RETAIL ENHANCEMENT - Our shelving brings a contemporary elegance to any store, enhancing both aesthetics and shopper experience.
  • • EXCEPTIONAL CAPACITY - Designed to support up to 2100 lbs per unit, ensuring a reliable display for any product (purchase additional shelves).
  • • MANUFACTURED IN THE USA - Trust in the durability and craftsmanship of our American-made shelving.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.