Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 78H 22D P412S-ST

Gondola Wall Display Starter, Black 48W 78H 22D (Discontinued)

  • Mfr # P412S-ST
  • Zoro # G414594802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P412S-ST
Zoro #
G414594802
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
25 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Gondola Shelf And Discount Shelving From DGS Retail Looking for a black gondola shelving unit at discount prices to use as a retail wall display? This single-sided unit is made out of steel with a black finished baked on polyester. It comes with matching black pegboard panels that are 1/4" tempered hardboard. This wall display is ideal for use in convenience stores and liquor stores and is available at sale prices from DGS Retail. It has steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. each, making them perfect for wine bottles or other heavy merchandise. The Lozier black metal gondola shelves are sold separately. The total weight capacity of the unit is 1250 lbs. You can buy it in starter and add-on units. Use the starter as a stand alone display or connect add-on units to it to form any length store aisle. Buy yours today and take your retail store fixtures to the next level! These units assemble in minutes with no tools required. Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • SIMPLE TO BEGIN - Select a starter unit and add sections as needed, customizing your setup to fit your store perfectly.
  • • EASY INSTALLATION - Assemble your shelving quickly and without tools, allowing for immediate use and flexibility.
  • • UPGRADE YOUR STORE - Our modern shelving options not only provide essential storage but also enhance your retail space's visual appeal.
  • • DURABLE AND RELIABLE - With a capacity of up to 2100 lbs per unit, our shelving is ready to handle your heaviest products with ease (additional shelving options).
  • • QUALITY MANUFACTURED IN THE USA - Depend on our American-made shelving for unparalleled quality and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.