Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 78H 25D P415S-ST

Gondola Wall Display Starter, Black 48W 78H 25D (Discontinued)

  • Mfr # P415S-ST
  • Zoro # G614594992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P415S-ST
Zoro #
G614594992
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
28 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Transform Your Liquor Store with Lozier Gondola Shelving Upgrade your liquor store with the unparalleled quality of Lozier Black Gondola Shelving. Tailor-made to accommodate a diverse range of bottles and brands, our shelving is designed for both aesthetic appeal and robust functionality. Benefit from our bulk purchasing discounts and leverage our complimentary design services to create the ideal layout for your store's unique needs.Our dedicated design professionals are ready to assist you with our free store layout service. Start your journey to a dream store today with DGS Retail's Lozier Gondola Shelving.


  • • EFFICIENT START - Pick a starter unit and easily add more to fit the specific dimensions and style of your retail space.
  • • QUICK AND EASY ASSEMBLY - Our shelving units are designed for easy setup, with no tools needed, so you can get started right away.
  • • MODERN DESIGN - Our shelving brings a modern look to any retail space, enhancing the shopper experience and store layout.
  • • STRONG AND STURDY - Built to support up to 2100 lbs per unit, our shelving is perfect for storing a wide range of merchandise (check our shelves).
  • • USA-BASED QUALITY - Trust in our American-made shelving for superior quality and reliability in your retail setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.