This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 78H x 19D P419U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 78H x 19D (Discontinued)

  • Mfr # P419U-ST
  • Zoro # G314545089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P419U-ST
Zoro #
G314545089
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

For The Best Value In Shop Racks And Shelving Ideas Choose Lozier Wall Displays Get the best value in store design layout, shop racks and shelving with easy to order Lozier brand gondola wall display shelving from DGS Retail! Renowned for its ease of installation and strength, Lozier gondola systems are the best selling store fixtures in North America. Used at convenience stores, corporate showrooms, grocery stores and at home and office, Lozier gondola is the best shelving rack for the money that's available. DGS Retail is a wholesale supplier of Lozier gondola shelving systems. Lozier is trusted for its simple assembly, shelf flexibility and commercial durability. No tools are required for assembly. DGS Retail offers a variety of gondola shelving units in various colors and trims to suit your needs. This shelving unit is in a platinum off-white finish and will give your store a light and bright look. Use Quality Low Cost Gondola Shelving With Sign Holders To Create Some Of The Best Point-Of-Purchase Displays This retail shelving unit possesses a baked-on polyester platinum finish. The pegboard panel is 1/4in thick-tempered hardboard. The steel slotted uprights support shelves that can hold up to 500 lbs. each. This is ideal for heavy items like wine or liquor bottles. The units are supplied with all parts required for assembly of starter or add-on sections. Matching color Lozier metal gondola shelves are sold separately. Add gondola topper sign holders, plastic shelf edge shelf talker holders and retail aisle violator and blade sign holders to build a unique point-of-purchase design for low cost. How to Order Gondola Retail Display Shelving This display system is sold in starter and add-on units.


  • • EASY TO START - With our starter units, expand your shelving as needed to perfectly match your retail space requirements.
  • • QUICK ASSEMBLY - Our shelving units snap together in minutes, with no tools required, offering convenience and time savings.
  • • STYLISH AND FUNCTIONAL - Update your retail environment with our modern shelving that combines aesthetic appeal with practical use.
  • • SOLID AND SECURE - Each shelving unit is designed to hold up to 2100 lbs, providing a robust solution for your merchandising needs (additional shelves here).
  • • PROUDLY MANUFACTURED IN THE USA - Rely on the excellence and durability of our American-made shelving for your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.