This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 78H x 22D P412U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 78H x 22D (Discontinued)

  • Mfr # P412U-ST
  • Zoro # G614545109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P412U-ST
Zoro #
G614545109
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Get Wholesale Retail Shelving From DGS Retail Looking to remodel your store? Get affordable store racks and shelving for sale from DGS Retail. When it comes to your store design layout, it's important to get your store display fixtures at a low cost and low fuss. Get your genuine Lozier gondola shelving from DGS Retail. We offer convenience store shelving, c-store racks, liquor store shelving and supermarket shelving from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. This unit supports up to 4100 lbs. and is ideal for merchandising heavy loads like wine bottles and cases. Famous for its durability and simplicity, these double-sided island display units go together without tools. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design. Create Best Merchandising Ideas With Lozier Gondola Shelving And Sign Holders This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. The matching pegboard panels are 1/4in tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's wood crate dump bin shelves, gondola header sign holders, plastic shelf edge tag holders and wine talker sign holders and retail aisle violator sign holders and clips which are all sold separately.


  • • SIMPLE TO BEGIN - Select a starter unit and add sections as needed, customizing your setup to fit your store perfectly.
  • • EASY INSTALLATION - Assemble your shelving quickly and without tools, allowing for immediate use and flexibility.
  • • UPGRADE YOUR STORE - Our modern shelving options not only provide essential storage but also enhance your retail space's visual appeal.
  • • DURABLE AND RELIABLE - With a capacity of up to 2100 lbs per unit, our shelving is ready to handle your heaviest products with ease (additional shelving options).
  • • QUALITY MANUFACTURED IN THE USA - Depend on our American-made shelving for unparalleled quality and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.