Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 78H x 25D P415U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 78H x 25D (Discontinued)

  • Mfr # P415U-ST
  • Zoro # G414545132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P415U-ST
Zoro #
G414545132
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Choose Lozier Gondola For The Best In Retail Shelving Ideas Create your own award winning store layout design look with the Lozier gondola system for some of the best display ideas around. Looking to remodel your store or expanding into new space? Get low cost store racks and shelving at wholesale prices from DGS Retail. When it comes to building the ideal store design layout, it's critical to buy your store fixtures at a low cost for a healthier bottom line. Get authentic Lozier gondola shelving on sale from DGS Retail. We offer gift shop racks, convenience store shelving, c-store racks, liquor store shelving and grocery store shelving all at economical prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. This unit supports up to 4100 lbs. and is ideal for merchandising heavy loads like wine bottles and cases. Famous for its durability and simplicity, these double-sided island display units go together without tools. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design. Great Looking Island Display Racks For Liquor & C-Stores This gondola shelving unit is a double-sided unit or island display rack, which be used for aisle displays or replacing existing aisle store fixtures. The matching pegboard panels are 1/4in tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier metal gondola shelves sold separately.


  • • EFFICIENT START - Pick a starter unit and easily add more to fit the specific dimensions and style of your retail space.
  • • QUICK AND EASY ASSEMBLY - Our shelving units are designed for easy setup, with no tools needed, so you can get started right away.
  • • MODERN DESIGN - Our shelving brings a modern look to any retail space, enhancing the shopper experience and store layout.
  • • STRONG AND STURDY - Built to support up to 2100 lbs per unit, our shelving is perfect for storing a wide range of merchandise (check our shelves).
  • • USA-BASED QUALITY - Trust in our American-made shelving for superior quality and reliability in your retail setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.