This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 16D P496U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 16D (Discontinued)

  • Mfr # P496U-ST
  • Zoro # G814545121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P496U-ST
Zoro #
G814545121
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Update Your Floor Store Fixtures With Double Sided Gondola From Lozier The gondola shelving displays from Lozier will make your store shelves look fresh and ready for anything. With a 25in deep base, these units can hold large or bulky items that are hard to fit anywhere else in the shop with ease! These modern platinum beige designs double as eye-catching features so customers don't miss what you've got going on when they walk through those doors - which means more money earned! This is an island display gondola that can support up to 2100 lbs. It measures 72in high and has a 25in deep base shelf on each side which can accomodate displays of big, heavy products. Use it to create a store display for pet food bags, cases of wine, bulk groceries or just about anything. Gondola Shelving Layout Tips This store display fixture is simple to order. They come in a starter version and an add-on. The starters can also function as stand alone units or connect add-ons for longer aisle layouts if needed! Connecting multiple 48in or 36 inch wide sections together is easy too with built in groove connections on both sides of each upright so you're never at risk of making your shopping aisle the perfect length for your store design layout. Looking for retail designer advice for your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • BEGIN WITH CONFIDENCE - Choose a starter unit and add as many extensions as necessary to fill your space optimally.
  • • SIMPLE SETUP - Our shelving units are engineered for easy assembly, requiring no tools and saving valuable time.
  • • MODERN RETAIL DESIGN - Enhance your store's appearance and functionality with our sleek, contemporary shelving.
  • • ROBUST BUILD - Our units can hold up to 2100 lbs each, offering strong and reliable support for your merchandise (explore additional shelving).
  • • QUALITY US MANUFACTURING - Depend on our American-made shelving for unmatched durability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.