This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 19D P499U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 19D (Discontinued)

  • Mfr # P499U-ST
  • Zoro # G314545058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499U-ST
Zoro #
G314545058
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Use Different Gondola Shelf Depths To Let The Light In Lightning-fast installation with Lozier's gondola shelving solutions means you can have a fresh, new look for your store in no time at all. These modern platinum beige shelving designs come equipped with deep bases to hold large or bulky items that would otherwise be hard fit anywhere else inside the shop - use it to display large bags of pet food, cases of water and more! Tip: Use narrow shelves towards the top of the unit and go deeper as they approach the base; this will let plenty of light to shine through down to the floor and illuminate each shelf. Retail Shelving Installation Tips This retail shelving unit is easy to order. They come in a starter version and an add-on. Starters can also function as standalone fixtures. If you're making long store aisle lengths - simply connect add-ons to the starter unit. Use both 36in wide and 48in wide units together for even greater aisle layout options! All units have built in groove connections so they'll easily join up with each other without any need for tools; this means that there's no limit on how many units you can connect together or where when creating your ideal store design. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY INITIATION - Purchase a starter unit and add modules as needed, customizing the length and layout to suit your specific retail needs.
  • • QUICK AND EFFICIENT ASSEMBLY - Set up your new shelving units in no time with our easy-to-assemble system that requires no tools.
  • • MODERNIZE YOUR SPACE - Our shelving systems not only offer exceptional functionality but also feature a contemporary design that enhances the shopping experience.
  • • SUPERIOR CAPACITY - With a load capacity of up to 2100 lbs per unit, our shelves are designed to handle even the heaviest of products securely (check our full range).
  • • AMERICAN-MADE EXCELLENCE - Count on the high-quality craftsmanship of our USA-made shelving for lasting durability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.