This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 25D P495U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 25D (Discontinued)

  • Mfr # P495U-ST
  • Zoro # G114545067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P495U-ST
Zoro #
G114545067
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Supermarket Shelving Increase Store Profitability Gondola shelving is one of the most important aspects of any pharmacy or supermarket. It increases store profitability by allowing for better organization and more efficient use of space. In addition, gondola shelving can be used to create custom displays that attract attention and encourage customers to buy more products. When it comes to supermarket shelving, gondola shelving is the gold standard. It is durable, easy to install, and highly customizable, making it the perfect choice for any business that wants to increase its store profitability. Supermarket Shelving Layout Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • INITIATE WITH EASE - Select a starter unit and expand your setup with additional modules to fit your specific retail requirements.
  • • EFFORTLESS ASSEMBLY - Assemble your shelving quickly and without the need for tools, allowing for a swift and simple setup process.
  • • MODERN RETAIL SOLUTIONS - Our shelving units not only store and display products effectively but also enhance the modern appeal of your store.
  • • DEPENDABLE STRENGTH - With a capacity of up to 2100 lbs per unit, our shelving is designed to handle your most demanding storage needs securely (view our product range).
  • • PROUDLY MADE IN THE USA - Enjoy the confidence that comes with high-quality, American-made retail shelving, ensuring long-term reliability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.