Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Add-On, Black 48W 72H 35D P476T-AD

Shelving Double-Sided Add-On, Black 48W 72H 35D (Discontinued)

  • Mfr # P476T-AD
  • Zoro # G614594923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P476T-AD
Zoro #
G614594923
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Dependable Shelving Solutions for Modern Retailers Lozier Black Gondola Shelving is the dependable choice for modern retailers seeking both style and substance. Our shelving units are built to last and designed to adapt to any retail environment, enhancing both the efficiency and the aesthetics of your space. With our automatic volume discounts and comprehensive design services, revamping your store is both cost-effective and straightforward.Utilize our complimentary design expertise to create a store layout that fully integrates DGS Retail Lozier Gondola Shelving, enhancing both aesthetics and functionality.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 16 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.