Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Add-On, Black 48W 72H 41D P479T-AD

Shelving Double-Sided Add-On, Black 48W 72H 41D (Discontinued)

  • Mfr # P479T-AD
  • Zoro # G714594861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P479T-AD
Zoro #
G714594861
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
41 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Revamp Your Retail Space with Stylish Lozier Shelving Revamp your retail environment with Lozier Black Gondola Shelving, combining stylish design with practical functionality. Our shelving solutions are ideal for any retail setting, providing a strong and attractive display that enhances product visibility and shopper interaction. Take advantage of our significant bulk discounts and complimentary design service to create an inviting and efficient store layout.Capitalize on our free design service today. Our store design experts can assist you in deploying DGS Retail Lozier Gondola Shelving for an optimized retail setup.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 19 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.