Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Shelving Double-Sided Add-on, Platinum Off-White, 48W x 72H x 35D P476V-AD

Shelving Double-Sided Add-on, Platinum Off-White, 48W x 72H x 35D (Discontinued)

  • Mfr # P476V-AD
  • Zoro # G214545011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P476V-AD
Zoro #
G214545011
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
35 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Create Your Dream Retail Environment with Custom Shelving Imagine a retail space that perfectly aligns with your vision Lozier Platinum Gondola Shelving makes it possible. With customizable options and robust construction, our shelving units offer the ideal backdrop for your products. Enjoy substantial savings on larger orders and utilize our complimentary design service to bring your dream store to life.Our specialized design team offers a free layout consultation to optimize your space with DGS Retail Lozier Gondola Shelving. Start planning your ideal store setup today!


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.