This item is Discontinued.

Lozier Shelving Double-Sided Add-on, Platinum Off-White, 48W x 72H x 41D P479V-AD

Shelving Double-Sided Add-on, Platinum Off-White, 48W x 72H x 41D (Discontinued)

  • Mfr # P479V-AD
  • Zoro # G614545017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P479V-AD
Zoro #
G614545017
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
41 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Utilize More Floor Space With Lozier Wall Display Gondola Store owners with a small footprint should take advantage of the 36in W aisle requirement specified by Americans With Disabilities Act along with shallow base thin Lozier wall display gondola from DGS Retail. Our studies have shown that customer prefer narrow aisles to browse. Layout your store to using the ADA minimum aisle width requirements and use shallow base gondola to maximize display space. This shelving unit provides enough space for merchandising and increases sales because it's so compact that you'll get extra aisles in the same amount of floor space! The platinum laminated pegboard make sure that there isn't any display space unused, while providing plenty more display room in your retail location than traditional cheap gondola shelving can. Retail Wall Shelving Layout Tips These fixtures will never go out of style! They are perfect for any store looking to save space with ease. The units come in 2 different versions - starter and add-on. You can easily connect two units together by simply matching up the grooves on both sides of the uprights. Begin each aisle with a starter. It's very simple to install as no special skills or tools are required. Get the latest store design trends! Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.