This item is Discontinued.

Lozier Shelving Double-Sided Add-on, Platinum Off-White, 48W x 72H x 47D P472V-AD

Shelving Double-Sided Add-on, Platinum Off-White, 48W x 72H x 47D (Discontinued)

  • Mfr # P472V-AD
  • Zoro # G414545064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P472V-AD
Zoro #
G414545064
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
47 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Enhance Product Visibility with Strategic Shelving Choices Elevate the shopping experience in your store with Lozier Platinum Gondola Shelving, designed to enhance product visibility and accessibility. Tailor your space to fit your unique needs with our customizable shelving options, all while benefiting from our volume discounts. Transform your store with the help of our expert design team, available at no extra charge.Explore the potential of your retail space with our free store design service. Our experts at DGS Retail are here to guide you in using Lozier Gondola Shelving to its fullest potential.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.