This item is Discontinued.

Lozier Shelving Double-Sided Add-on, Platinum Off-White, 48W x 84H x 35D P486V-AD

Shelving Double-Sided Add-on, Platinum Off-White, 48W x 84H x 35D (Discontinued)

  • Mfr # P486V-AD
  • Zoro # G914544987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P486V-AD
Zoro #
G914544987
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
35 in
Length
84 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Discover the Perfect Shelving for Grocery Stores Lozier Platinum Gondola Shelving is the ideal choice for grocery stores seeking to enhance their display capabilities and store layout. Our shelving combines strength, versatility, and style, making it perfect for a wide range of merchandise. Secure your bulk order discount today and let our free store design service help you optimize your retail environment.Activate your retail space's potential with our free custom design service. Our store design experts at DGS Retail can help you integrate Lozier Gondola Shelving seamlessly.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.