This item is Discontinued.

Lozier Shelving Double-Sided Add-on, Platinum Off-White, 48W x 84H x 41D P489V-AD

Shelving Double-Sided Add-on, Platinum Off-White, 48W x 84H x 41D (Discontinued)

  • Mfr # P489V-AD
  • Zoro # G414545033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P489V-AD
Zoro #
G414545033
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
41 in
Length
84 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Optimize Merchandising with Adjustable Gondola Shelving Lozier Platinum Gondola Shelving is your solution for versatile retail merchandising. Adjustable and robust, our shelving meets the demands of any product display, enhancing your store's appeal and functionality. Secure our volume discounts for your next project and explore our free store design service to maximize your retail space's potential.Utilize our free expert design service to visualize and implement the perfect layout with DGS Retail Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.