Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Add-On Unit, Black 48W 54H 35D P456T-AD

Shelving Double-Sided Add-On Unit, Black 48W 54H 35D (Discontinued)

  • Mfr # P456T-AD
  • Zoro # G714595004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P456T-AD
Zoro #
G714595004
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Black Gondola Shelving Units Are Versatile Looking to get your retail space organized and looking its best? Invest in a quality gondola shelving unit from DGS Retail! Our Lozier Gondola Island Display Starter is perfect for any store wanting to take their displays to the next level. This double-sided gondola shelving unit is made from durable steel and features two base shelves and two vertical black pegboard panels. It's easy to assemble, so you can position it around your store as needed. Plus, it's versatile and customizable to fit your specific industry requirements. Whether you're running a convenience store, pet store, or any other type of business, this gondola shelving unit will give you the flexibility to create a stylish and appealing space that your customers will love. Don't miss out on this essential piece of retail equipment. Order our Lozier Gondola Island Display Starter today! Need design assitance? Try our free store design service. Don't wait, get started on building your perfect store layout today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 2100-lbs.
  • • DURABLE - All steel construction, 16 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.