Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Add-On Unit, Black 48W 54H 41D P459T-AD

Shelving Double-Sided Add-On Unit, Black 48W 54H 41D (Discontinued)

  • Mfr # P459T-AD
  • Zoro # G214594866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P459T-AD
Zoro #
G214594866
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
41 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Wholesale Gondola Wall Display Shelving At Best Prices Lozier retail shelving is the number one brand on gondola shelving in North America. It is known for its durability, adaptability and ease of installation. DGS Retail offers a variety of wholesale gondola shelving units in various colors and trims to suit your needs, whether you run a grocery store or a convenience store. For example, you can get single-sided gondola shelving in an all-black finish to make your products pop out to customers. In addition, we made it so you can expand your shelving, even after initial installation, with a series of add-on units. How to Build Store Gondola Aisles Quickly Lozier gondola shelving is easy to order. You start with a simple-to-build single-sided starter unit. Then, to create any length aisle, just daisy-chain add-on units to the starter unit. The black finish on this store shelving display is baked on polyester, which guarantees long life and resilience from chipping. The pegboard panel is 1/4" thick-tempered hardboard. The shelving unit is supplied with steel slotted uprights that support shelves that can hold up to 500 lbs. each shelf, holding up everything from wine bottles to groceries. The weight capacity per 48" width of shelving is 1250 lbs. The starter unit comes with 1 pegboard panel, 2 vertical slotted steel uprights, a base shelf and internal rolled-steel display feet, along with any gondola shelving accessories you need to finish the job. It's also easy to install, thanks to DGS's clear assembly instructions and videos. How to Order Gondola Retail Display Shelving This display system is sold in two different forms. The starter unit is 48W x 54H x 19D base deck. The overall depth to the backside of unit is 22". Black metal gondola shelves are sold separately. To extend the width, just attach a single add-on unit, or more if that's necessary. With a single add-on unit, you can make your display 8 feet long; with two, 12 feet long. You can go longer if necessary, creating a full store aisle if you want.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 2100-lbs.
  • • DURABLE - All steel construction, 19 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.