Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Add-On Unit, Black 48W 84H 35D P486T-AD

Shelving Double-Sided Add-On Unit, Black 48W 84H 35D (Discontinued)

  • Mfr # P486T-AD
  • Zoro # G114594928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P486T-AD
Zoro #
G114594928
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
84 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Best Grocery & Convenience Store Design Ideas Using Lozier Black Gondola Double-Sided Shelving For some of the best store design and layout ideas in retail many professionals chose quality Lozier brand double-sided black metal gondola shelving for their wine racks. Used in popular grocery, c-store and liquor stores throughout North America these durable retail shelving units will provide attractive and long lasting merchandising displays. Buy them now at wholesale prices from DGS Retail. We offer black convenience store shelving and black liquor store wine racks in a variety of sixes and configurations at low prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. Choose from a wide variety of units in different finishes, heights and configurations. We can even help you with your store layout through our Free Store Design program. Get Versatile Island Display Store Fixtures For Liquor, C-Stores, Grocery or Showroom This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Black Retail Shelving This island display gondola has a 16 inch deep base for extra display capacity.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 2100-lbs.
  • • DURABLE - All steel construction, 16 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.