This item is Discontinued.

Lozier Shelving Double-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 35D P456V-AD

Shelving Double-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 35D (Discontinued)

  • Mfr # P456V-AD
  • Zoro # G814545114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P456V-AD
Zoro #
G814545114
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
35 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Elevate Your Store's Appeal with Lozier Platinum Shelving Give your retail space a modern makeover with our Lozier Platinum Gondola Shelving. These units not only boast a contemporary design but are built to last, offering a sleek yet sturdy solution for any merchandising needs. With volume discounts and a free store design service, upgrading your environment has never been easier or more affordable.Don't miss out on our free store planning service. Our design professionals are here to assist you in developing your dream store with DGS Retail Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.