This item is Discontinued.

Lozier Shelving Double-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 47D P452V-AD

Shelving Double-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 47D (Discontinued)

  • Mfr # P452V-AD
  • Zoro # G714545023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P452V-AD
Zoro #
G714545023
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
47 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Streamline Store Design with Flexible Gondola Units Streamlining your retail space is effortless with Lozier Platinum Gondola Shelving. Designed for maximum versatility and easy customization, our shelving units allow you to adapt to changing trends and customer needs. Take advantage of our volume discounts and free design services to create a layout that's as flexible as it is attractive.Initiate your store's transformation with our skilled design team and our free layout service. DGS Retail Lozier Gondola Shelving can redefine your selling space.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.