Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Starter, Black 48W 72H 35D P476T-ST

Shelving Double-Sided Starter, Black 48W 72H 35D (Discontinued)

  • Mfr # P476T-ST
  • Zoro # G114594973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P476T-ST
Zoro #
G114594973
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Drive Business Growth with Enhanced Display Options Drive your business growth with Lozier Black Gondola Shelving, designed to enhance and optimize your product displays. Our shelving solutions provide the flexibility and durability needed to adapt to changing retail demands, ensuring your merchandise is always presented in the best possible way. Benefit from our volume discounts and expert design services to create a store environment that truly stands out.Our in-house designers are ready to provide you with a free custom design consultation. Elevate your retail space with DGS Retail Lozier Gondola Shelving today!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 16 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.