Zoro Homepage
This item is Discontinued.
Lozier Shelving Double-Sided Starter Unit, Black 48W 54H 47D P452T-ST

Shelving Double-Sided Starter Unit, Black 48W 54H 47D (Discontinued)

  • Mfr # P452T-ST
  • Zoro # G214594798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P452T-ST
Zoro #
G214594798
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
47 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Adapt and Thrive with Flexible Retail Shelving Options Adaptability is key in retail, and our Lozier Black Gondola Shelving offers the flexibility your store needs to thrive. Configure your layout to meet changing market demands with our easily adjustable shelving units. Benefit from our generous bulk discounts and expert design services, ensuring your retail space is as dynamic as it is attractive.Our team of retail design specialists is ready to help you craft the perfect store with our free design service. Embrace the potential of DGS Retail Lozier Gondola Shelving to transform your space today!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 2100-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.