Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 36W 72H 25D P375U-EC

Shelving End Cap Display, Platinum 36W 72H 25D (Discontinued)

  • Mfr # P375U-EC
  • Zoro # G614594756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P375U-EC
Zoro #
G614594756
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
72 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Effective End Cap Display Ideas End caps are a great way to highlight special products or promotions in your store. And, with the right retail end cap display ideas, you can really make your gondola shelving units stand out. Here are some of the best end cap types to use at c-stores: - Product displays: Use your end caps to showcase high-quality or new products. This is a great way to attract attention and encourage customers to make a purchase. - Sale items: Feature clearance or sale items on your end caps to encourage customers to take advantage of the savings. This is an especially effective strategy during busy shopping periods like holidays. - Seasonal displays: Get into the spirit of the season with festive end cap displays. This is a great way to show off holiday-themed products and decorations. By using retail end cap display ideas like these, you can really maximize the impact of your gondola shelving units. So get creative and make your end caps work for you! Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.