Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 36W 84H 13D P383U-EC

Shelving End Cap Display, Platinum 36W 84H 13D (Discontinued)

  • Mfr # P383U-EC
  • Zoro # G714594854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P383U-EC
Zoro #
G714594854
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
16 in
Length
84 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Add End Cap Signage To Your Display End caps are a great way to showcase seasonal products, clearance items, and special promotions. However, designing an effective end cap display can be a challenge. One way to create an eye-catching display is to use sign holders and low cost gondola shelving units. By combining these two elements, you can create a retail end cap display that is both stylish and functional. Another important consideration is the type of end cap. The best end cap types for c-stores will depend on the products you are selling and the overall aesthetic of your store. However, some popular options include lighted end caps, wooden end caps, and retail end cap displays with slatwall all available separately. Ultimately, the best end cap display for your store will be one that is both visually appealing and practical. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.