Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 54H 13D P453U-EC

Shelving End Cap Display, Platinum 48W 54H 13D (Discontinued)

  • Mfr # P453U-EC
  • Zoro # G614595029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P453U-EC
Zoro #
G614595029
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
54 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Best End Cap Display Design Tips Gondola shelving units are a popular choice for retail end caps because they are versatile and offer a variety of storage options. For example, low cost gondola shelving units can be used to create a tiered display, which is eye-catching and makes it easy for customers to see all of the products on offer. Alternatively, gondola shelving units can be used to create a more customized display by adding shelves of different depths. Whichever approach you choose, make sure that your retail end cap display is well-lit and easy for customers to navigate. After that add inexpensive sign holders or gondola toppers to sign your end cap and draw attention to it. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.