Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 54H 22D P452U-EC

Shelving End Cap Display, Platinum 48W 54H 22D (Discontinued)

  • Mfr # P452U-EC
  • Zoro # G514594795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P452U-EC
Zoro #
G514594795
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
54 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Retail Display Fixtures For Effective End Caps The retail end cap display is one of the most important aspects of any retail store. It is often the first thing that customers see when they enter the store, and it can be a powerful tool for driving sales. There are a few key things to keep in mind when designing an end cap display, such as using sign holders and cheap gondola shelving units. By utilizing these items, you can create an eye-catching display that is sure to capture the attention of customers. Additionally, be sure to choose products that are relevant to your target audience. By selecting items that your customers are interested in, you can increase the likelihood of making a sale. With a little planning and creativity, you can create an end cap display that will help you boost sales and grow your business. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.