Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 60H 13D P463U-EC

Shelving End Cap Display, Platinum 48W 60H 13D (Discontinued)

  • Mfr # P463U-EC
  • Zoro # G014594820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P463U-EC
Zoro #
G014594820
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
60 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Retail End Cap Display Strategy Using Low Cost Gondola Shelving When it comes to retail end cap displays, there are a few key things to keep in mind in order to make the most of this valuable retail real estate. First, it's important to choose the right shelving solution. Gondola shelving is a great option because it's affordable and versatile. Plus, you can use sign holders to really make your retail end cap display pop. Another key consideration is traffic flow. You want to make sure that your retail end cap display is visible from all angles and that it doesn't block any aisles or walkways. By taking these factors into account, you can create an effective and impactful retail end cap display that will help boost sales and drive traffic to your store. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.