Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 60H 16D P466U-EC

Shelving End Cap Display, Platinum 48W 60H 16D (Discontinued)

  • Mfr # P466U-EC
  • Zoro # G714595028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P466U-EC
Zoro #
G714595028
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
60 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Examples Of Best Retail End Cap Displays Using Inexpensive Solutions End caps are a great way to display merchandise and attract attention in retail stores. They are typically located at the ends of aisles, near checkouts, or in other high-traffic areas. By utilizing creative retail end cap displays, store owners can increase sales and encourage customers to explore new products. There are a number of different ways to create eye-catching retail end cap displays. One popular option is to use Lozier gondola shelving. This type of shelving is durable and versatile, making it ideal for retail applications. It can be easily configured to create custom retail end cap displays. Additionally, Lozier gondola shelving is relatively inexpensive, making it a cost-effective option for store owners. Another option for creating retail end cap displays is to use plastic sign holders. These holders can be used to display pricing information, product descriptions, or other promotional materials. They are typically very affordable and easy to set up. Additionally, plastic sign holders are often reusable, which makes them a cost-effective option for store owners who want to create multiple retail end cap displays. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.