Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 60H 22D P462U-EC

Shelving End Cap Display, Platinum 48W 60H 22D (Discontinued)

  • Mfr # P462U-EC
  • Zoro # G714594786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462U-EC
Zoro #
G714594786
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
60 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Add End Cap Signage To Your Lozier Gondola End Cap Display Lozier gondola shelving is some of the most popular retail shelving on the market. Its affordability, durability, and adjustability make it a great choice for retail end cap displays. With a little creativity, Lozier gondola shelving can be used to create eye-catching and impactful displays. One way to use Lozier gondola shelving for retail end cap displays is to create a staggered shelf effect. This can be done by mounting shelves at different heights and depths, creating a visually interesting display that will grab attention. Another way to use Lozier gondola shelving is to create a backlit display. This can be done by placing lights behind the shelves, creating a glowing effect that will make your products pop. Finally, Lozier gondola shelving can be used to create interactive displays. This can be done by adding elements like digital screens or touchscreens, allowing customers to engage with your products in a new and exciting way. By using Lozier gondola shelving in creative ways, you can create retail end cap displays that are both impactful and affordable. With a little ingenuity, Lozier gondola shelving can help you take your retail business to the next level. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.