Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 72H 13D P473U-EC

Shelving End Cap Display, Platinum 48W 72H 13D (Discontinued)

  • Mfr # P473U-EC
  • Zoro # G714594892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P473U-EC
Zoro #
G714594892
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
72 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

End Cap Display Design If you're looking for retail end cap display ideas, there are a few things to keep in mind. First, consider the products you want to showcase. End caps are often used to highlight special products or seasonal items. You'll also want to think about how to make your end cap stand out from the rest of the store. Use bright colors or special lighting to draw attention to your display. Finally, consider using props or other decorations to really make your end cap pop. With a little creativity, you can create an eye-catching end cap display that will grab shoppers' attention and boost sales. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.