Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display Unit, Platinum 36W 72H 16D P376U-EC

Shelving End Cap Display Unit, Platinum 36W 72H 16D (Discontinued)

  • Mfr # P376U-EC
  • Zoro # G414594963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P376U-EC
Zoro #
G414594963
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
72 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Platinum (Off-White)

Description

Add Retail End Cap Display Racks To Increase Impulse Sales Increase impulse sales through utilizing some of the most productive areas of the store. Retail end cap display racks are designed to be positioned at the ends of store shelving aisles. If you need to expand your promotional space, especially for new items, you'll need an end cap display. DGS Retail offers these store fixtures at 36 inches in width and varying heights & depths, and works well with our gondola shelving systems. By using these products in a retail setting, you have a place for promotional products, or selling seasonal items. These are ideal for grocery, liquor and convenience stores as well as a variety of other retailers. This unit measures 36W x 72H and has a 16 inch deep base deck. The overall depth is 19". Lozier Gondola Shelving System End Cap For Aisles This Lozier shelving unit is a full kit that you can set up easily with our assembly instruction guide in minutes. This end cap is in a platinum finish baked on polyester over an all-steel structure. It has two matching laminated pegboard panels. The back side is finished. The unit is supplied with all parts required to build the end cap. Matching metal gondola shelves are sold separately. Sign Holders Draw Attention to Your Displays Why settle with just an end cap display, though? Sometimes you need to draw people from other parts of your space. That's why we offer retail sign holder and clips that you can add, including shelf wobblers, shelf talkers, aisle violators, sign holders and shelf edge sign holder clips. You can also get gondola toppers and header sign holders that show your end cap at a very clear distance, no matter where the foot traffic is.


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - Finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.