Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display Unit, Platinum 36W 84H 22D P382U-EC

Shelving End Cap Display Unit, Platinum 36W 84H 22D (Discontinued)

  • Mfr # P382U-EC
  • Zoro # G514594740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382U-EC
Zoro #
G514594740
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
84 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Platinum (Off-White)

Description

Best Retail End Cap Display Rack Unit For C-stores, Grocery And Liquor Stores Professional merchandisers know that retail end cap displays can be some of the most productive real estate inside the store. Because they generally face towards high traffic store aisles they get noticed a lot by shoppers and can be a great resource for increasing impulse sales of high margin items in any type of retailer. End caps are proven winners when it comes to getting attention and store profits. Much buyer behavior research has shown that when compared to an in-aisle merchandising display, the same items for sale on a retail end cap display simply sell better. This is due to end caps being walked by in greater frequency due to retail customer traffic patterns. In fact studies have shown that customers walk by end caps at on average 4 times the rate of the same display when located down a normal double-sided aisle. This retail end cap display rack is a genuine Lozier gondola unit. It supports up to 1250 lbs so its perfect for displaying heavy items like glass bottles, full cases of products or any kind of liquids. Lozier end caps are known for their ease of installation. No tools are required for assembly. Create Gondola End Cap Display Design Ideas With Economical Sign Holders From DGS Retail Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales. End Cap Display Size This unit measures 36W 84H and has a 22D base. The overall depth is 25-inches.


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - Finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.