Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Display Unit, Platinum 48W 96H 13D P493U-EC

Shelving End Cap Display Unit, Platinum 48W 96H 13D (Discontinued)

  • Mfr # P493U-EC
  • Zoro # G114594867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P493U-EC
Zoro #
G114594867
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
96 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Platinum (Off-White)

Description

Affordable and Effective Platinum End Cap Displays Facing challenges with limited selling space in your store aisles? DGS Retail?s Platinum End Cap Displays offer an affordable and effective solution for retailers. Optimize your merchandising capacity and draw attention to promotions and new stock, enhancing customer engagement and sales. Quality Platinum Lozier Gondola Shelving This Lozier shelving unit is a full setup that you can in with relative ease. This particular setup is in a Platinum powder-coated polyester finish on all-steel construction. With a Platinum shelving unit, you can a more modern look to your store and its products. Matching Platinum metal gondola shelves sold separately. This unit measures 48W x 96H with a 13 inch deep base deck. Overall depth is 16". Spice Up Your Aisle Displays With Gondola Toppers With an end cap display, you'll already have people's attention with prominent placement of new items or sales promotions. Why not spice it up further with a gondola topper or header signage? These signs can be spotted at a much greater distance in your store than other forms of signage because they're on top. Like hanging signs, they can often be seen no matter where the customer is. How To Order Or Customize this Display This display ships as shown. Not the right height or depth? DGS Retail offers custom shelf design, including special sizes and forms for your gondola shelving. Try out our free store design layout!


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - Finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.