Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Unit, Black 36W 54H 16D P356S-EC

Shelving End Cap Unit, Black 36W 54H 16D (Discontinued)

  • Mfr # P356S-EC
  • Zoro # G014594721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P356S-EC
Zoro #
G014594721
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
54 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)

Description

Modern Store Fixtures and Best Retail End Cap Display Ideas Running out of places to sell your products on your store aisles? Need something that will draw customers in? DGS Retail offers some of the best retail end cap displays that you can use for various purposes. Perfect for liquor stores, supermarkets or convenience stores. With these gondola shelving units, you can draw attention to sales promotions or new items in stock. Position these store fixtures at the ends of the aisles and use them to merchandise promotional, seasonal or sale items. Ideal for helping to increase impulse sales! Quality Black Lozier Gondola Shelving Units This Lozier shelving unit is a full setup that you can install with relative ease. This display features a black powder-coated polyester finish on all-steel construction. With a black shelving unit, you can a more modern look to your store and its products. Matching black metal gondola shelves sold separately. This unit measures 36W x 54H with a 16 inch deep base deck. Overall depth is 19". The backside is finished with matching pegboard. Spice Up Your Aisle Displays With Gondola Toppers With an end cap display, you'll already have people's attention with prominent placement of new items or sales promotions. Why not spice it up further with a gondola topper or header signage? These signs can be spotted at a much greater distance in your store than other forms of signage because they're on top. Check out DGS Retail's wide selection of retail sign holders for gondola shelving.


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - Finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.