Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Unit, Black 36W 84H 16D P386S-EC

Shelving End Cap Unit, Black 36W 84H 16D (Discontinued)

  • Mfr # P386S-EC
  • Zoro # G414594741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P386S-EC
Zoro #
G414594741
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
84 in

Details

Material
Metal & Wood
Color
Charcoal (Black)

Description

Modern Store Fixtures and Retail End Cap Displays Running out of places to sell your products on your store aisles? Need something that will draw customers in? DGS Retail offers end cap displays that you can use for various purposes, whether you're a liquor store, a supermarket or a convenience store. With these gondola shelving units, you can draw attention to sales promotions or new items in stock. Get Organized With Quality Black Lozier Gondola Shelving This Lozier shelving unit is a full setup that you can in with relative ease. This store fixture has a black powder-coated polyester finish on all-steel construction. With black gondola shelving units, you can get a more modern look to your store and its products. Matching black metal gondola shelves sold separately. This unit measures 36W x 84H with a 16 inch deep base deck. Overall depth is 19". Spice Up Your Aisle Displays With Gondola Toppers With an end cap display, you'll already have people's attention with prominent placement of new items or sales promotions. Why not spice it up further with a gondola topper or header signage? These signs can be spotted at a much greater distance in your store than other forms of signage because they're on top. Like hanging signs, they can often be seen no matter where the customer is. How To Order Or Customize this Display This display ships as shown. For limited time get free store design layout service. Try out our free store design layout!


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - End Cap is finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.