Zoro Homepage
This item is Discontinued.
Lozier Shelving End Cap Unit, Black 36W 96H 16D P396S-EC

Shelving End Cap Unit, Black 36W 96H 16D (Discontinued)

  • Mfr # P396S-EC
  • Zoro # G814594730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P396S-EC
Zoro #
G814594730
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
96 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)

Description

Elevate Your Merchandising Game with Black End Cap Displays Are you at a loss for where to display new stock in your crowded aisles? DGS Retail's Black End Cap Displays are designed to elevate your merchandising efforts. Affordable and versatile, they?re perfect for any retail setting, ensuring your promotions and new products grab customer attention. Best Retail End Cap Displays This Lozier shelving unit is a complete kit that you can install into your store in minutes. This particular setup has a baked-on black polyester finish on all-steel construction. This end cap display has matching black pegboard panels on both sides. This unit measures 36W x 96H. The base deck depth is 16 inches for extra display capacity. Overall depth is 19". Black gondola shelving adds a touch of modern store design without all the excess renovations. Buy matching black metal shelves sold separately. Announce New Products With Gondola Toppers With an end cap display, you'll already have people's attention with the prominent placement of new products. But you can also announce it all across the store with a gondola topper or header signage? These signs can be spotted at a much greater distance in your store because they're on top, ensuring customer interest. You can enhance your visual promotion further with aisle violators and shelf talkers as well. How To Order Or Customize this Display This display ships as shown. Is it not quite what you're looking for? DGS Retail can develop a custom design for you of varying sizes, shapes, and colors. Get our free store design layout offer!


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - Finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.