This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 36W x 54H x 19D P359U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 36W x 54H x 19D (Discontinued)

  • Mfr # P359U-AD
  • Zoro # G114544947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P359U-AD
Zoro #
G114544947
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Unbeatable Discounts on High-Quality Retail Shelving Maximize your budget with Lozier Platinum Gondola Shelving, offering unparalleled durability and cost-effectiveness for all types of retail environments. Ideal for stores seeking to improve merchandise visibility and accessibility, our shelving is a sturdy foundation for your products. Enjoy automatic bulk discounts and access our free store design service for a custom layout that meets your needs.Take advantage of our no-cost store design service today. Our in-house experts can help you craft the perfect retail environment with DGS Retail Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.