Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 36W x 72H x 22D P372U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 36W x 72H x 22D (Discontinued)

  • Mfr # P372U-AD
  • Zoro # G214544960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P372U-AD
Zoro #
G214544960
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Boost Sales with Strategically Designed Store Layouts Boost your sales with Lozier Platinum Gondola Shelving, strategically designed to enhance your store's layout and shopper engagement. Our shelving solutions not only offer exceptional quality and durability but also provide a versatile foundation for any merchandise display. Take advantage of our significant discounts for large orders and free design service to create a shopping environment that maximizes customer satisfaction and sales.Bring your store to life with our free professional design service. Our team specializes in utilizing DGS Retail Lozier Gondola Shelving to maximize your layout's potential.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.