This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 36W x 84H x 19D P389U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 36W x 84H x 19D (Discontinued)

  • Mfr # P389U-AD
  • Zoro # G614544997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P389U-AD
Zoro #
G614544997
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Length
84 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Maximize Store Layout with Premium Gondola Shelving Redefine your retail space with Lozier Platinum Gondola Shelving, engineered for both flexibility and durability. Ideal for businesses looking to enhance their store's functionality and aesthetic, our shelving supports heavy merchandise with ease. Benefit from bulk purchase discounts and transform your store with our expert design service at no extra cost. Make the smart choice for your retail environment today. Let our expert team of store designers provide you with a custom layout using our free design service. Kickstart the journey to your ideal store setup with DGS Retail Lozier Gondola Shelving today!


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.