This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 36W x 84H x 22D P382U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 36W x 84H x 22D (Discontinued)

  • Mfr # P382U-AD
  • Zoro # G614545024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P382U-AD
Zoro #
G614545024
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
84 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Supermarket Gondola Wall Display Shelving Increases Store Profitability Gondola shelving is one of the most important aspects of any pharmacy or supermarket. It increases store profitability by allowing for better organization and more efficient use of space. In addition, gondola shelving can be used to create custom displays that attract attention and encourage customers to buy more products. When it comes to supermarket shelving, gondola shelving is the gold standard. It is durable, easy to install, and highly customizable, making it the perfect choice for any business that wants to increase its store profitability. Supermarket Wall Display Shelving Layout Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.