Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 48W x 84H x 16D P486U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 48W x 84H x 16D (Discontinued)

  • Mfr # P486U-AD
  • Zoro # G014545013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P486U-AD
Zoro #
G014545013
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
84 in

Details

Shelving Type
Set up next to wall
Shelving Style
Set up next to wall
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Get Modern Sales Floor Design With Retail Shelving The Lozier gondola shelving system is perfect for your store's merchandising needs. This modern platinum beige design can hold large or bulky items that would otherwise not fit on cheaper systems with ease! The 72in high unit comes complete with a 25in deep base shelf, ideal for cases of beer, bags of pet food and home & garden items. Get a modern store design look with this sleek system on sale from DGS Retail! Gondola Wall Shelving Layout Tips This store fixture is easy to order. The starters can also function as stand alone units or connect add-ons for longer aisle layouts if needed! Connecting multiple 48in or 36 inch wide sections together with built in groove connections on both sides of each upright allows you the flexibility that many other cheap gondola shelving systems do not, giving retailers an unlimited number of shopper aisle length options without sacrificing quality and durability. When it comes time create custom displays with ease use Lozier gondola shelving wall displays from DGS Retail! Looking for the latest retail store designer ideas for your store? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.