This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 48W x 84H x 19D P489U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 48W x 84H x 19D (Discontinued)

  • Mfr # P489U-AD
  • Zoro # G414545101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P489U-AD
Zoro #
G414545101
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
84 in

Details

Shelving Type
Set up next to wall
Shelving Style
Set up next to wall
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

The Ultimate Guide to Choosing the Right Gondola Shelving Choosing the right shelving for your store is crucial, and Lozier Platinum Gondola Shelving offers the perfect blend of style, strength, and versatility. Our guide and expert design service can help you determine the best configurations for your needs, ensuring your retail space is both beautiful and functional. Take advantage of our significant discounts for large orders to enhance your store efficiently.Maximize your store's layout with our free design consultation service, perfect for integrating DGS Retail Lozier Gondola Shelving into your retail strategy.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.