This item is Discontinued.

Lozier Shelving Single-Sided Add-on, Platinum Off-White, 48W x 84H x 22D P482U-AD

Shelving Single-Sided Add-on, Platinum Off-White, 48W x 84H x 22D (Discontinued)

  • Mfr # P482U-AD
  • Zoro # G314545133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P482U-AD
Zoro #
G314545133
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
84 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Add Display Versatility With Single Sided Gondola Shelving Single sided gondola shelving is a type of c store shelving that can be used in a variety of retail settings, including liquor stores. As the name implies, this type of shelving is one-sided, meaning that it can be used to create wall displays along the perimeter of the store. This offers a number of advantages for retailers, who can use the extra space to showcase more products or create a more efficient layout. In addition, this single sided gondola shelving is also more stable than many other cheap gondola shelving alternatives, making it ideal for larger or heavier items. If you're looking for a way to add versatility to your retail space, single sided gondola shelving is a great option. C Store Wall Shelving Layout Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.