Zoro Homepage
This item is Discontinued.
Lozier Shelving Single-Sided Add-On Unit, Black 48W 54H 16D P456S-AD

Shelving Single-Sided Add-On Unit, Black 48W 54H 16D (Discontinued)

  • Mfr # P456S-AD
  • Zoro # G514594801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P456S-AD
Zoro #
G514594801
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
19 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Easy To Install Retail Shelving Gondola From Lozier The DGS Retail / Lozier Gondola Wall Display Starter is the perfect addition to any retail establishment. This durable and stylish unit is perfect for displaying a variety of merchandise, from food and beverages to home goods and more. The black finish and sleek design are sure to complement any store décor, while the steel construction and pegboard back panel provide strength and stability. The gondola shelving is also available in a variety of sizes to meet your specific needs. This unit is for sale in starter and add-on units. Begin with a starter and connect any number of add-ons to it to get your desired aisle length. The units connect to each other via built-in grooves with no tools required for assembly or installation. Order your DGS Retail / Lozier Gondola Wall Display Starter today and see the difference it makes in your business! Take advantage of our free store design service, our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.