Zoro Homepage
This item is Discontinued.
Lozier Shelving Single-Sided Add-On Unit, Black 48W 54H 19D P459S-AD

Shelving Single-Sided Add-On Unit, Black 48W 54H 19D (Discontinued)

  • Mfr # P459S-AD
  • Zoro # G114595024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P459S-AD
Zoro #
G114595024
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
22 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

How to Order & Install Island Display Gondola Shelving at Retail Need to create new double-sided aisles or island displays at your store or business? Check out this easy to order and install black gondola shelving from DGS Retail! Simply begin each aisle with one starter unit. Then connect add-on units to the starter unit until you reach your desired aisle length. As an example, if you want to end up with a 24-foot long aisle, buy one starter unit and five add-on units. The add-on units connect to each other and the starter unit with built-in grooves. DGS Retail supplies stores with a thorough and broad selection of metal, wood and wire retail shelving. Help to improve the look and design of your store with this low cost black gondola shelving concept that has a modern form. Finished in a midnight black baked on polyester for a long lasting and resilient life. The black pegboard panels are 1/4" thick tempered hardboard with the same color laminate finish. This metal store fixture is a double-sided gondola unit used to make any length store aisle. The front and rear sides of this store fixture are identical. There are 2 peg board panels, 2 vertical slotted steel uprights, 2 base shelves, internal rolled-steel display feet and all gondola shelving accessories needed to complete the unit. This retail display is engineered for to support weight and is commercial grade. Add metal gondola shelves that each can support 500 lbs - sold separately. It is also supplied with a gondola shelving installation instructions manual. This display assembles in minutes without tools. Starter and Add-on Kits of Store Shelving for Sale This display is sold complete and in two different kits. The starter kit is 48"W x 54"H x 35"D overall and has all the gondola parts required to build the display as shown. The bases are 16 inches deep both sides for extra display capacity. To increase the width or to build a store aisle the starter kit is extended with an add-on kit.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.