Zoro Homepage
This item is Discontinued.
Lozier Shelving Single-Sided Add-On Unit, Black 48W 54H 22D P452S-AD

Shelving Single-Sided Add-On Unit, Black 48W 54H 22D (Discontinued)

  • Mfr # P452S-AD
  • Zoro # G314594742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P452S-AD
Zoro #
G314594742
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
25 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Expand Your Retail Horizons with Versatile Gondola Units Expand your retail horizons with the versatility of Lozier Black Gondola Shelving. Designed to adapt to your changing business needs, our shelving offers both the strength to support substantial weight and the flexibility to reshape your retail space. Benefit from our volume discounts and free design service to maximize your retail efficiency and appeal.Our in-house design experts are at your service to help plan your store with our free layout service. Utilize DGS Retail Lozier Gondola Shelving to create an inviting and efficient space.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.