This item is Discontinued.

Lozier Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 16D P456U-AD

Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 16D (Discontinued)

  • Mfr # P456U-AD
  • Zoro # G914545090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P456U-AD
Zoro #
G914545090
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Revolutionize Retail Space with Durable Shelving Solutions Transform your store with the unmatched strength and style of Lozier Platinum Gondola Shelving. Designed to accommodate heavy loads and streamline the shopping experience, our shelving is the go-to choice for retailers aiming for excellence. Take advantage of significant discounts on large orders and our complimentary design service to craft the perfect retail environment. Our professional store design team is ready to help you create the perfect store layout with our complimentary design service. Transform your space with DGS Retail Lozier Gondola Shelving now!


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.