This item is Discontinued.

Lozier Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 19D P459U-AD

Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 19D (Discontinued)

  • Mfr # P459U-AD
  • Zoro # G914545137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P459U-AD
Zoro #
G914545137
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Stagger Different Gondola Shelf Depths On Tall Wall Displays To Get More Light Installing Lozier's gondola shelving wall display solutions is a breeze. This modern platinum beige design comes equipped with a deep base to accommodate bulky or large items that would otherwise be difficult fit anywhere else inside your store - use it for displaying pet food bags, cases of water, beer and more! Display tip: Go with narrow shelves at the top of the unit and get deeper as you approach the base; this will let plenty light shine down through each shelf. Retail Wall Shelving Installation Tips This shelving unit is a great way to display your items, and it's easy enough to install that you don't need any tools! You can begin with starters which work as stand-alone fixtures too and just connect add ons for longer store wall displays. The 36in wide gondola units are perfect for smaller stores or for getting more flexibilty in shelf locations down an aisle; 48 inch width units provide more room between uprights - use them together at will to make any length aisle layout. Want free expert advice? Get our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.